No Product Image Available
Parker

Triple-Lok impact flaring pin


product price: $144.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

By deforming the tube end by rolling rather than by just pushing a tool into the tube end the Parflange machines achieve a high strength joint with a polished surface of the tube end resulting in a very rigid high-pressure tube connection. Industries: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Transportation Features/ Benefits: - Superior sealing performance - The Parflange process achieves a sealing surface of unique surface quality and mechanical strength. Superior vibration resistance - Unlike conventional flaring, the Parflange process results in a rigid connection of the O-Lok sleeve on the tubeend. Parflange/O-Lok connections perform much better under reversed bending stress conditions. Easy to use - No programming or adjustments necessary. High quality results are consistently achieved without manual adjustments. Cost saving - Compared to brazing or welding, orbital flanging is much less time consuming. Special tube preparation and finishing are not necessary. Flanging uses only a fraction of the energy needed for brazing or welding. Clean - The Parflange process is environmental clean and safe. As no heat or chemicals are used, hazards from fumes or heat do not occur. Zinc plated tubing. The Parflange process allows the use of zinc-plated tubing. The cost for cleaning, post process plating or painting is saved. Process/Product concept - Parflange machines are especially designed to match Parker O-Lok and Triple-Lok standards. Machine, tools and products are fine-tuned for reliable performance. Applications: Parflange 1025: - Ideal for projects and workshop use and maintenance High quality result and no mass production or on-site repair jobs where 3phase power supply is not available - Maximum tube capacity 25 x 4 mm/1? steel tube and 25 x 2.5 mm/1? Parker tube 1.4571 tube made from other material has to be checked. Quick and easy change of tooling and the simple operation without manual adjustments or programming. Transportable so that it can be moved to any assembly site with electrical power supply. Parflange 50 - Top-of-the-range machine for orbital flaring & flanging of O-Lok and Triple-Lok tube assemblies. BASIC: Efficient production machine for low-cost and high-quality assembly. PRO: Efficient mass production machine for low-cost and high-quality assembly.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.