Shop All Multi-purpose Air Hoses
Parker
Transportation hose 7/8''-J2064 BI-500 PSI
Mfr # 244-16
Zoro # G909840698
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 244-16
- Zoro # G909840698
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Parker's 244 hose is a refrigerant hose that has a pressure range of 350-500 PSI, designed for the rigorous requirements of bus and transit applications. The 244 hose is designed, built, and tested to meet SAE J2064 B Class I performance specifications. Sizes range from 7/8'' to 1-3/8'' in diameter to fit the requirements of air conditioning systems. Markets: - Transportation Features/Benefits: - 350-500 PSI working pressure in different sizes - Built for a long service life - Resists moisture ingression - Parkrimp compatible - Excellent effusion rate Applications: - Refrigerant Compatible Fittings: - 26 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 88P SXS Portable Compressor Kit w battery tender compressor tie down, 12V, 120 PSI, Up to 33 Tires (82)
- TOMPKINS Hydraulic Fitting-Steel12MP-12MP HEX NIPPLE (5404-12-12)
- NTN Tapered Roller Bearing Assy., 30 mm (33112U)
- CARLISLE Belt, 4L560 (4L560)
- PARKER Transportation hose 5/16''-100R5-2250 PSI (206-6)
- CONTINENTAL CONTITECH 3/4" Multipurpose Air Hose 300 psi Red (20026985)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-03-13)
- CONTINENTAL 1" x 50 ft NBR Bulk Mine Spray Hose 1000 psi Yellow (20307783)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-31-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-13-G)
- VELVAC Slider Hose Assy, 120", 3/8" Id 3/8Od (149123)
- Parker Multi-purpose Air Hoses