Shop All Multi-purpose Air Hoses
Parker
Transportation hose 7/8''-J1402 AI-400 PSI
Mfr # 213-16
Zoro # G009840710
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 213-16
- Zoro # G009840710
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Parker's 213 hose is a transportation hose that has a pressure range of 175-2000 PSI and is reinforced with one fiber braid and one steel braid making it excellent for rugged transportation applications. The braided fiber cover provides additional protection. The 213 hose is designed, built, and tested to meet D.O.T. performance specifications. Sizes range from 3/16'' to 2-3/8'' in diameter to fit the requirements of various markets. Markets: - Transportation - Military - Agriculture Features/Benefits: - 175-2000 PSI in different sizes - Field attachable or Parkrimp fittings to fit your specific needs - DOT FMVSS 106 AIR BRAKE - AI certification - Compatible with temperatures up to 302 ?F Applications: - Petroleum base hydraulic fluids and lubricating oils - Diesel fuels and antifreeze solutions Compatible Fittings: - 26 series fittings - 21 series fittings - 23 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, MXL, 025 x 101in PL, T126 (101MXL025)
- PIX Belt, SPZ, 10 x 1012mm LP (SPZ1012)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Sleeve (4M070E)
- PARKER Transportation hose 5/16''-100R5-2250 PSI (206-6)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-31)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-50-31)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-15-11)
- FLEXZILLA FLXZLA AIR HOSE 50ftX1/4in. (HFZ1450YW2)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-13)
- FLEXZILLA Blow Gun Tip Adapter Kit (AG1099FZ)
- Parker Air Hoses