Shop All Multi-purpose Air Hoses
Parker
Transportation hose 5/16''-100R5-2250 PSI
Mfr # 206-6
Zoro # G009840680
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 206-6
- Zoro # G009840680
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Parker's 206 hose is a transportation hose that has a pressure range of 350-3000 PSI and is reinforced with one steel braid and one fiber braid making it excellent for rugged transportation applications. The braided fiber cover provides additional protection. The 206 hose is designed, built, and tested to meet SAE J517 100R5 / SAE J1402 AII / DOT FMVSS 106 AIR BRAKE - AII performance specifications. Sizes range from 3/16'' to 2-3/8'' in diameter to fit the requirements of various markets. Markets: - Transportation - Military - Agriculture Features/Benefits: - 350-3000 PSI in different sizes - Field attachable or Parkrimp fittings to fit your specific needs - DOT FMVSS 106 AIR BRAKE - AII certification Applications: - Petroleum base hydraulic fluids and lubricating oils - Diesel fuels and antifreeze solutions Compatible Fittings: - 26 series fittings - 20 series fittings - 22 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 9.4 inch OD (3C90E)
- NOBLES/TENNANT CARBON BRUSH - 1.125 X 0.625 X .1875 FOR DRIVE MOTORS (22117)
- PARKER Air Line Lubricator, 1 In, 350 cfm, 250 psi (L606-08W/M8)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Red (HZR05025-50-G)
- PNEU-THANE 3/8" X 10' Blue Polyurethane Hose 250 Psi (5096-06X10)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-10-11)
- SPEEDAIRE Air Hose, 1/2" I.D., 300 psi, 250 ft. L (F5Z05030-250)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-20-53)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-03-13)
- REELCRAFT 1" x 100 ft PVC Coupled Hose Assembly 250 psi RD (602415-100)
- Parker Air Hoses