Shop All Industrial Hoses
Parker
Transportation hose 1/4''-ISO 7840-500 PSI
Mfr # 221FR-5
Zoro # G609840769
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 221FR-5
- Zoro # G609840769
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's 221FR hose is a transportation hose used for marine fuel and engines that provides fire resistance for gasoline and fuel systems. The 221FR hose is manufactured and tested to meet many agency approvals, such as: USCG, ABS, DNV, LR, and MSHA, for reliability. Sizes range from 1/4'' to 7/8'' in diameter to fit the requirements of various markets. Markets: - Transportation - Marine Features/Benefits: - One-wire braid hose design for flexibility - Blue, fire resistant cover for safety - Synthetic rubber inner tube for greater fluid compatibility - 500 PSI working pressure in all sizes Industry Standards: - ISO 7840 / SAE J1527 A Class I / SAE J1942 Applications: - Gasoline - ethanol blends - diesel fuels - petroleum base hydraulic fluids - lubricating oils Compatible Fittings: - 26 series fittings - 20 series fittings - 22 series fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Set Screw, 8mmx8mm (MWS25-8-8-SS)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 3/4-16, Strt (FF1010-1008S)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (75883)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lube, 8oz., Refill (35008)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- MARCO Fluid Hose 3/8" x 50 Ft. Coupled, Black 750 psi (20FH03850AC)
- Parker Industrial Hoses