Shop All Multi-purpose Air Hoses
Parker
Transportation hose 13/32''-100R5-2000 PSI
Mfr # 201-8
Zoro # G509840708
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 201-8
- Zoro # G509840708
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Parker's 201 hose is a transportation hose that has a pressure range of 200-3000 PSI and is reinforced with one steel braid and one fiber braid making it excellent for rugged transportation applications. The braided fiber cover provides additional protection. The 201 hose is designed, built, and tested to meet SAE J517 100R5 / SAE J1402 AII / DOT FMVSS 106 AIR BRAKE - AII performance specifications. Sizes range from 3/16'' to 3'' in diameter to fit the requirements of various markets. Markets: - Transportation - Military - Agriculture Features/Benefits: - 200-3000 PSI in different sizes - Field attachable or Parkrimp fittings to fit your specific needs - D.O.T. FMVSS 106-AIR BRAKE-AII certification Applications: - Petroleum base hydraulic fluids and lubricating oils - Diesel fuels and antifreeze solutions Compatible Fittings: - 26 series fittings for -4 to -40 - 20 series fittings for -4 to -48 - 22 series fittings for -4 to -48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 5600 Series (5602-4-4S)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 38 # of Teeth (40BS38 X 5/8)
- GAST Repair Kit 71R6 Sp K557 (K557)
- D&D 43 1/2" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX435)
- PARKER Transportation hose 5/16''-100R5-2250 PSI (206-6)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-03-11)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Green (IGGN05030-50-G)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 48,146048 (146048)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-100-31)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-50-11)
- FLEXZILLA Garden Hose, 5/8" x 25, 3/4" - 11 1/2 G (HFZG525YW-E)
- Parker Air Hoses