Shop All Multi-purpose Air Hoses
Parker
Transportation hose 1 1/8''-100R5-625 PSI
Mfr # 201-20
Zoro # G009840697
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 201-20
- Zoro # G009840697
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Parker's 201 hose is a transportation hose that has a pressure range of 200-3000 PSI and is reinforced with one steel braid and one fiber braid making it excellent for rugged transportation applications. The braided fiber cover provides additional protection. The 201 hose is designed, built, and tested to meet SAE J517 100R5 / SAE J1402 AII / DOT FMVSS 106 AIR BRAKE - AII performance specifications. Sizes range from 3/16'' to 3'' in diameter to fit the requirements of various markets. Markets: - Transportation - Military - Agriculture Features/Benefits: - 200-3000 PSI in different sizes - Field attachable or Parkrimp fittings to fit your specific needs - D.O.T. FMVSS 106-AIR BRAKE-AII certification Applications: - Petroleum base hydraulic fluids and lubricating oils - Diesel fuels and antifreeze solutions Compatible Fittings: - 26 series fittings for -4 to -40 - 20 series fittings for -4 to -48 - 22 series fittings for -4 to -48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC R1234Yf Lowside Coupler (6802)
- FESTO Round Cylinder DSNU-32-40-PPV-A (DSNU-32-40-PPV-A)
- WESTWARD Air Grease Gun, Continuous Shot, 4800 psi (3APF9)
- ENERPAC RSM50, 4.9 ton Capacity, .25 in Stroke, Low Height Hydraulic Cylinder (RSM50)
- PARKER Transportation hose 5/16''-100R5-2250 PSI (206-6)
- REELCRAFT 1" x 100 ft PVC Coupled Hose Assembly 250 psi RD (602415-100)
- STEELMAN 35-Foot Long Rubber 3/8" ID Air Hose with 3/8" NPT Brass Fittings (98461-IND)
- CONTINENTAL 3/4" x 450 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20470081)
- CONTINENTAL 1/2" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031498)
- MAXECON 3/8" X 10' Red Nitrile Air And Water Hose 300 Psi Cpld M+M (MAX03830-10-12)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-10-11)
- Parker Multi-purpose Air Hoses