Shop All Cable Clamps & Clips
Parker
TOP PLATE TWIN CLAMP
Mfr # DPB2X
Zoro # G710052723
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DPB2X
- Zoro # G710052723
- Country of Origin Germany
- Category Cable Clamps & Clips
Description
EO-Tube Clamps Series B according DIN 3015-3 for normal mechanical requirements are available in five standard sizes. - Outer tube diameter for the metric series 6 to 42 mm - Outer tube diameter for the inch-size series R 1/8? to R 1 1/4? - Outer tube diameter for the imperial size series 1/4? to 1 1/2? Double tube clamps with different tube o.d. are available on request. Accessories and construction types CLAMP MATERIAL: Polypropylene -30 DegC up to +90 DegC, colour dark green Polyamide -40 DegC up to +120 DegC, colour black Rubber -50 DegC up to +120 DegC, colour black Aluminium up to +300 DegC All metal parts are also available in stainless steel. Other materials upon request. Stainless steel qualitities are to 1.4401/1.4571 AISI 316/316 Ti, resistant to rust and acid. MARKETS: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water APPLICATIONS: - Suitable for general hydraulic applications. Features/ Benefits of EO tube clamps: - The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications. - Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 2 Pole, 277/480V AC, D Curve (FAZ-D32/2-NA)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 90A, 300V AC, Non-Indicating (JLLN090)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC37B0500)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37B0312B)
- L.H. DOTTIE L.H. Dottie 1/4'' White Co-Axial Strap, 400PK (PLX250W)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- SURTEK White Coaxial Cable Clips 16mm 20 Pieces (GRAC16)
- Parker Cable Clamps & Clips