Shop All Vise and Clamp Parts
Parker
TOP PLATE LIGHT SERIES
Mfr # DPA6X
Zoro # G710066423
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DPA6X
- Zoro # G710066423
- Country of Origin Germany
- Category Vise and Clamp Parts
Description
EO-Tube Clamps according DIN 3015-1 for normal mechanical requirements are available in nine standard sizes. - Outer tube diameter for the metric series 4 to 101.8 mm - Outer tube diameter for the inch-size series R 1/8? to R 31/2? - Outer tube diameter for the imperial size series 1/4? to 4? The clamp body is available in a round/closed version. Welding plates, rail-supports, cover plates and construction types. CLAMP MATERIAL: Polypropylene -30 DegC up to +90 DegC, colour dark green Polyamide -40 DegC up to +120 DegC, colour black Rubber -50 DegC up to +120 DegC, colour black Aluminium up to +300 DegC All metal parts are also available in stainless steel. Other materials upon request. Stainless steel qualitities are to 1.4401/1.4571 AISI 316/316 Ti, resistant to rust and acid. MARKETS: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water APPLICATIONS: - Suitable for general hydraulic applications. Features/ Benefits of EO tube clamps: - The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications. - Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2887000)
- GENERAL TOOLS Offset Ratch Drvr Set 9P (80075)
- HOLEX ER-32 Collet, 10 mm (309000 10)
- DRILL AMERICA 1/4"-28 Carbon Steel Plug Hand Tap (DWTP1/4-28)
- KIPP Tether Cable Form:C With Loop L=500, Stainless Steel, Comp:Aluminum (K0367.2500)
- PANAVISE 3-7/16" Nominal Clamp On Vise with Stationary Base (311)
- WILTON Replacement Vise Jaw, Copper, 6 in, PR (404-6)
- 3M Jaws For Big Daddy 39010 (M96013)
- WILTON Replacement Jaw Inserts, 5 1/2 x 7/16 x 3/4, 2 Pack (2908070)
- DAYTON Jaw Plate, Grooved (TT28546.00JG)
- PANAVISE Heavy Duty Fixturing Head, Vise, Alum (437)
- Parker Machine Tool Parts