Shop All Vise and Clamp Parts
Parker
TOP PLATE LIGHT SERIE
Mfr # DPA3X
Zoro # G210066367
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DPA3X
- Zoro # G210066367
- Country of Origin Germany
- Category Vise and Clamp Parts
Description
EO-Tube Clamps according DIN 3015-1 for normal mechanical requirements are available in nine standard sizes. - Outer tube diameter for the metric series 4 to 101.8 mm - Outer tube diameter for the inch-size series R 1/8? to R 31/2? - Outer tube diameter for the imperial size series 1/4? to 4? The clamp body is available in a round/closed version. Welding plates, rail-supports, cover plates and construction types. CLAMP MATERIAL: Polypropylene -30 DegC up to +90 DegC, colour dark green Polyamide -40 DegC up to +120 DegC, colour black Rubber -50 DegC up to +120 DegC, colour black Aluminium up to +300 DegC All metal parts are also available in stainless steel. Other materials upon request. Stainless steel qualitities are to 1.4401/1.4571 AISI 316/316 Ti, resistant to rust and acid. MARKETS: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water APPLICATIONS: - Suitable for general hydraulic applications. Features/ Benefits of EO tube clamps: - The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications. - Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Wrench Set SAE, Metric 82 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in (40JD40)
- HHIP 0-6" Dial Height Gage (4300-0028)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 4.20mm (C18932)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 4mm Wide Slot, PK 10 (BS204-10PK)
- WILTON Serrated Jaw Inserts for Stock No.63300 (310041W)
- MITEE-BITE PRODUCTS Low Vacuum Indicator with Spring (45030)
- DE-STA-CO Switch 810169 (810169)
- ELESA Two-way clamp, MSX.56-C-12-14 (MSX-C)
- JPW INDUSTRIES 3-6 Soft Jaw Pair (21111)
- BESSEY Ehkxl, Protection Caps, Plastic, 10 Pcs , 3101961 (3101961)
- RIDGID 39748 Wear Plate Assembly, For Use With Tristand Model 460646012 Chain Vise (39748R)
- Parker Machine Tool Parts