Shop All Vise and Clamp Parts
Parker
TOP PLATE LIGHT SERIE
Mfr # DPA2X
Zoro # G810066392
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DPA2X
- Zoro # G810066392
- Country of Origin Germany
- Category Vise and Clamp Parts
Description
EO-Tube Clamps according DIN 3015-1 for normal mechanical requirements are available in nine standard sizes. - Outer tube diameter for the metric series 4 to 101.8 mm - Outer tube diameter for the inch-size series R 1/8? to R 31/2? - Outer tube diameter for the imperial size series 1/4? to 4? The clamp body is available in a round/closed version. Welding plates, rail-supports, cover plates and construction types. CLAMP MATERIAL: Polypropylene -30 DegC up to +90 DegC, colour dark green Polyamide -40 DegC up to +120 DegC, colour black Rubber -50 DegC up to +120 DegC, colour black Aluminium up to +300 DegC All metal parts are also available in stainless steel. Other materials upon request. Stainless steel qualitities are to 1.4401/1.4571 AISI 316/316 Ti, resistant to rust and acid. MARKETS: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water APPLICATIONS: - Suitable for general hydraulic applications. Features/ Benefits of EO tube clamps: - The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications. - Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X25)
- EMPIRE LEVEL 5.5" Magnetic Billet Torpedo Level w/No-Dog Feature (841.6)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 23/64 (CXDSR3594AP)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 4 3/4 in L (54TL99)
- BESSEY Gearklamp Pad Set 5 Sets, 3101840 (3101840)
- DAYTON 4-1/2" Vise Jaws for 4CPG2 (4CPG7)
- HHIP 2.5mm Hex Key Wrench (2100-0086)
- HHIP 2.57 X 1.14" 45 Degree CAT50 Coolant Thru Retention Knob (3900-5373)
- ECLIPSE Vise with Swivel Base (902-117)
- KIPP Swing Screw D=M06 Steel, Comp:Thermoplastic (K0053.06050)
- HHIP NL-0617 Lock Pin With 2.5mm Drive For WNMG CNMG Or SNMG 43 Inserts (2100-0617)
- Parker Vise and Clamp Parts