Shop All Vise and Clamp Parts
Parker
TOP PLATE LIGHT SERIE
Mfr # DPA0X
Zoro # G010066383
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # DPA0X
- Zoro # G010066383
- Country of Origin Germany
- Category Vise and Clamp Parts
Description
EO-Tube Clamps according DIN 3015-1 for normal mechanical requirements are available in nine standard sizes. - Outer tube diameter for the metric series 4 to 101.8 mm - Outer tube diameter for the inch-size series R 1/8? to R 31/2? - Outer tube diameter for the imperial size series 1/4? to 4? The clamp body is available in a round/closed version. Welding plates, rail-supports, cover plates and construction types. CLAMP MATERIAL: Polypropylene -30 DegC up to +90 DegC, colour dark green Polyamide -40 DegC up to +120 DegC, colour black Rubber -50 DegC up to +120 DegC, colour black Aluminium up to +300 DegC All metal parts are also available in stainless steel. Other materials upon request. Stainless steel qualitities are to 1.4401/1.4571 AISI 316/316 Ti, resistant to rust and acid. MARKETS: - Automotive - Defence - Energy - Environment - Industrial - Infrastructure - Machine Tools - Materials Handling - Mobile - Oil and Gas - Power Generation - Process - Transportation - Water APPLICATIONS: - Suitable for general hydraulic applications. Features/ Benefits of EO tube clamps: - The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications. - Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #57 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO57)
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr (80454)
- VIM PRODUCTS Wrench Extender; 15" (WE15)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- AMPG Vise Speed Handle, 5" Vise, 5/8 Hex (Z9024)
- WILTON Spindle Assembly, For Use With Classic 400 and 408 CClamp (1700190)
- HOLEX Front Jaw Vee Block, Type: 150 (362180 150)
- PANAVISE Base Plate, Dip Plugs, 0.100 x 0.100 in (512A)
- WILTON 24405 404-4, Copper Jaw Caps, 4in Jaw Width (24405-wilton)
- HHIP T-10 Torx Wrench (2100-0094)
- DAYTON Vise Handle for 4CPE9, 4CPF2, 4CPF4 (4CPH2)
- Parker Vise and Clamp Parts