Shop All Pneumatic Tubing
Parker
Tool Kit, Plastic, Black
Mfr # 6698 00 05
Zoro # G3782987
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Drill Bits, Chamfer Tool, Deburring Tool, Drilling Jig, Marking Tool, Pipe Cutter, Spanner Wrenches
- Material Plastic
- Features Easy to Use, Faster Installation, Lightweight, Lower Installation Costs
- Color Black
- Accessory Free Tool Change No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6698 00 05
- Zoro # G3782987
- Country of Origin France
- Category Pneumatic Tubing
Details
Item | Tool Kit and Case |
Includes | (2) Drill Bits, Chamfer Tool, Deburring Tool, Drilling Jig, Marking Tool, Pipe Cutter, Spanner Wrenches |
Material | Plastic |
Features | Easy to Use, Faster Installation, Lightweight, Lower Installation Costs |
Color | Black |
Accessory Free Tool Change | No |
Power Source | Air Powered |
Accessory Type | Tool Kit and Case |
Description
Tool Kit and Case, Plastic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric, #VPLE216 (VPLE216)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CE-G)
- COILHOSE PNEUMATICS Industrial Coupler 3/8" FPT 1/4" (CO 151)
- BESTORQ Banded Belt, 71 in Outside Length, 3.75 in Top Width, 10 Ribs (10/3VK710)
- PARKER Drilling Jig, Blue, Brass (6698 01 03)
- FESTO Plastic Tubing PUN-H-12X2-TGE (PUN-H-12X2-TGE)
- FESTO Plastic Tubing PUN-H-3/8-NT-150-CB (PUN-H-3/8-NT-150-CB)
- SMC Double Layer Tube Stripper, 10mm OD (TKS-10)
- FESTO Plastic Tubing PUN-10X1, 5-BL (PUN-10X1,5-BL)
- CAMOZZI Polyethylene Tubing, 100M Reel, 12MM OD, 10MM Id, Blue (TPE 12/10-B)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Black (T0604B-20)
- Parker Pneumatic Tubing