Shop All Industrial Hoses
Parker
Titanflex Corrugated Petroleum Transport Suction Hose 6'' BLK TFLEX PETRO SUCT
Mfr # SWC609-6002
Zoro # G909840759
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # SWC609-6002
- Zoro # G909840759
- Country of Origin United States
- Category Industrial Hoses
Description
Parker's Titanflex Corrugated Petroleum Transport Suction Hose provides excellent service across a wide variety of medium pressure, standard duty tank truck applications. The lightweight, corrugated construction provides crush resistance and kink resistance for unimpeded flow, superior flexibility for easy handling and operator convenience, and resistance to abrasion and weathering for maximum performance. Markets: - General Industrial - Oil & Gas - Transportation Features/Benefits: - Tube: Black nitrile for fuel and oil resistance to 200 DegF. - Reinforcement: Multiple textile plies for strength and durability, and a dual wire helix for full suction capability and a path to conduct a static charge to ground. - Cover: Black or red nitrile for abrasion, heat, oil resistance and durability. Applications: - Biodiesel to B100 in dedicated service - Brine - Crude oil - Diesel - Ethanol - Gasoline - Mild chemicals - Petroleum waste - Sediments - Sludge - Slurries - Water - Bulk depots and storage facilities - Service trucks - Transport tank trucks Safety/Technical: - Design Factor: 4:1 - Refer to CrimpSource for current crimp specifications. Warnings: - Couplings attached with bands or clamps may reduce the working pressure of the hose assembly to less than the maximum rated working pressure of the hose. Refer to NAHAD Industrial Hose Assembly Guidelines. - Do not use for oil or fuel transfer service in or on open water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6207ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Double Shielded (6207ZZ)
- CLIMAX METAL PRODUCTS M2C-20-S Metric Two-Piece Clamping Collar (M2C-20-S)
- AVEN 12 Gal, 1.5HP, Quiet, Oil Free, Vertical, Air Compressor. 150 psi, 120 V (SAQ-11215)
- CONTROL DEVICES Unloader Check Valve, 1/2 In. (CA24-1A)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- KURIYAMA Bulk Food Grade Hose, 1" ID x 50 ft., Gray (WT100X50G)
- Parker Air Hoses