Shop All Oil Removal Filters
Parker
Three Stage Sterile Air Filter Assembly
Mfr # 3B-8003N-3A1
Zoro # G0659531
product price: $1,318.99
/ea
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 3/8 in NPT
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 36 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3B-8003N-3A1
- Zoro # G0659531
- Country of Origin United States
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Subcompact |
Size | Miniature |
Overall Width | 9 in |
Overall Height | 8 1/2 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
3-Stage Sterile Air Filter Assembly, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 36 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 130 Degrees F, Overall Width 9 in, Overall Height 8 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series 8000, Air Outlet Size 3/8 in, Air Outlet Type NPT, Filter Rating 0.01 micron, For Fluid Type Oil, Water, For Substance Type Dirt, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4185070)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49743)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP20S9)
- WORLD WIDE FITTINGS Male JIC Plug (5229X24)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 90 cfm (8104N-0A0-SA)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 316 cfm (8104N-1A1-DX)
- PARKER Pneumatic Oil Filter, 3/8 In. NPT, 145 cfm (8003N-1A1-DX)
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-08WGR/M4)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F44BC)
- PARKER Pneumatic Oil Filter, 1/2 In. NPT, 145 cfm (8104N-1A1-BX)
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F34BC)
- Parker Pneumatic System Components