Shop All Thread Repair Kits
Parker
THREAD ID KIT
Mfr # MIK-1
Zoro # G810053767
product price: $77.99
/ea
Free Shipping & Returns
$77.99
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
- Brand Parker
- MFR # MIK-1
- Zoro # G810053767
- Country of Origin United States
- Category Thread Repair Kits
Details
Item | Thread Repair Kit |
Description
Parker's Thread Identification Kit, MIK-1, contains thread gauges, calipers, thread profiles, and an instruction booklet that details most thread forms and connection styles found in fluid power systems worldwide. Markets: - Construction - Military Ground Systems - Aerial Lift - Agriculture - Material Handling - Military Marine - Machine Tool - Transportation - Alternative Energy - Off-Shore/Oil & Gas Features/Benefits: - Used to identify metric, BSP, SAE and NPT threads, as well as SAE flanges. - Study, convenient pocket-sized kit, perfect for any worksite. Applications: - Identifying thread forms and connection styles in industrial and mobile hydraulic applications.
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
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-1.50 (82182)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 60 mm Bore Dia. (DHO-60ST PA)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51010.075.0200)
- SET SCREW & MANUFACTURING #8-32 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H16320375KNX-1500)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M2.5-0.45 (3520-2.50K)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 50 Inserts (90486)
- E-Z LOK Screw-Locking Thread Repair Kit, Self Locking Thread Inserts, 5/16"-18-1/2"-13, Steel (EZ-329-5IC)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-7)
- E-Z LOK Thread Repair Kit, #10-24 to 1/2"-13, Steel (EZ-C108T)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.50, M12-1.75, M8-1.25, M16-2.0, Plain (EZ-M203)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (SK40415)
- Parker Thread Repair Kits