Shop All Thermostatic Expansion Valves
Parker
Thermostatic Expansion Valve, 1/2" Outlet
Mfr # HXCAE-3-ZX200
Zoro # G008386554
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-410A
- Equalizer Type External
- Connection Inlet/Outlet OEM Specific
- Evaporator Temp. Range (F) 20 to 40 Degrees F
- Includes Bulb Strap, Mounting Screw and Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # HXCAE-3-ZX200
- Zoro # G008386554
- UPC # 687472496205
- Country of Origin Mexico
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 30 in |
Reducing Flare Nut Size (In.) | 1/4 |
Details
Refrigerant | R-410A |
Equalizer Type | External |
Connection | Inlet/Outlet OEM Specific |
Evaporator Temp. Range (F) | 20 to 40 Degrees F |
Includes | Bulb Strap, Mounting Screw and Nut |
Adjustable Range | Static 1.5 to 13.5 Degrees (R-410A) |
Control | Bi-Flow Control |
Type | HX Valve |
Item | Thermostatic Expansion Valve |
Connector Inlet (In.) | 3/8 in |
Balanced Port Design | Yes |
Parker Model Number | HXCAE-3-ZX200 |
Superheat | Non-Adjustable |
Not For Use With | R-22 |
Liquid Subcooling Temp. (F) | Variable |
Connector Outlet (In.) | 1/2 in |
Nominal Capacity (Tons) | 1-1/2 to 8 |
Description
Thermostatic Expansion Valve, HX Valve, R-410A, Nominal Capacity (Tons) 1-1/2 to 8, External, Inlet/Outlet OEM Specific Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, HXCAE-3-ZX200, 20 to 40 Degrees F, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) 1/4, Variable, Bi-Flow Control, Yes, Non-Adjustable, Includes Bulb Strap, Mounting Screw and Nut, Adjustable Range Static 1.5 to 13.5 Degrees (R-410A), Not For Use With R-22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOBLENZ Outdoor Stove 2 Burner (PFK-200S)
- SUPCO Digital Pressure Gauge (DPG1000)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 9 3/8 in W, 5 1/2 in L, 12" H (8010002306)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/2000 W (5E183)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXEA-3-ZX200)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (CEBVW)
- PARKER Themostatic Expansion Valve, 2-3 Tons (CEBVX100)
- PARKER Themostatic Ex Valve, 1/6 to 1/4 Ton (C-AA-JW)
- PARKER Valve, Expansion (CEBJW)
- PARKER Valve, Expansion (A-1)
- PARKER Themostatic Expansion Valve, 7 1/2-8 Tons (EBSE8VX100)
- Parker AC & Refrigeration Valves