Shop All Gas Valves
Parker
Thermostatic Exp. Valve, ECE, X100, Refrigerants, Thermostatic
Mfr # 040206-22
Zoro # G7498211
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Refrigerants
- Inlet Size 1/2"
- Outlet Size 7/8"
- Valve Type Thermostatic
- For Use With Small Chillers, Air Conditioning Units, Freezers, Walk-in Boxes, Refrigerated Cases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 040206-22
- Zoro # G7498211
- UPC # 00636675362138
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 7/8" |
Details
Gas Type | Refrigerants |
Valve Type | Thermostatic |
For Use With | Small Chillers, Air Conditioning Units, Freezers, Walk-in Boxes, Refrigerated Cases |
Item | Thermostatic Exp. Valve,ECE,X100 |
Max. Inlet Pressure | 450 psi |
Description
Thermostatic Exp. Valve,ECE,X100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel (45NM97)
- OMNITEC DESIGN Carbon Filter Pad, 18inHx24inWx2inL (OG2418D)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 2 to 10VDC (MS51-7103-100)
- NEXEL Water Level & Temperature Sensor for Ice Machine on Models 243318 & 243320 (243314)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- COMPONENT HARDWARE Cast Iron Air Mixing Chambe, Air Mixing (G46-4360)
- GRUNDFOS 596630 Check Valve Kit For (596630)
- ROBERTSHAW Gas Valve (700-424)
- ROBERTSHAW Gas Valve, NG/LP, 24V, 3.5 in wc, Standard Opening, 0.45 A (720-079)
- Parker Gas Valves