Shop All Thermostatic Expansion Valves
Parker
Themostatic Expansion Valve, 40 Tons
Mfr # OE-40-VX100
Zoro # G2692532
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-22
- Equalizer Type External
- Connection Straight Through Solder
- Evaporator Temp. Range (F) 10 to 60
- Balanced Port Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # OE-40-VX100
- Zoro # G2692532
- UPC # 687472516859
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Details
Refrigerant | R-22 |
Equalizer Type | External |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | 10 to 60 |
Balanced Port Design | Yes |
Connector Inlet (In.) | 1 1/8 in |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Type | Adjustable |
Parker Model Number | OVE-40-VX100 |
Liquid Subcooling Temp. (F) | 10 |
Superheat | Externally Adjustable |
Nominal Capacity (Tons) | 40 |
Not For Use With | Ammonia |
Connector Outlet (In.) | 1 3/8 in |
Item | Thermostatic Expansion Valve |
ARI Standard | 750-70 |
Includes | Sensing Bulb Mounting Clamp |
Description
Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 40, External, Straight Through Solder Connection, Connector Inlet (In.) 1 1/8 in, Connector Outlet (In.) 1 3/8 in, OVE-40-VX100, 10 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 65W/sq. In. (HDC00955)
- DAYTON Round Fire Damper, 13-5/8 In. D, 165 Deg F (2TFZ4)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW64)
- AIR HANDLER Ring Panel Air Filter, 16x25" (2DXK2)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXCAE-5-ZX200)
- PARKER Valve, Expansion (CCJW)
- PARKER Valve, Expansion (CAJW)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXCAE-3-ZX200)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXCAE-5-VX100H)
- PARKER Themostatic Expansion Valve, 2-3 Tons (ECE-C-JW)
- PARKER Themostatic Expansion Valve, 15 Tons (EBSE15VX100)
- Parker Thermostatic Expansion Valves