Shop All Thermostatic Expansion Valves
Parker
Themostatic Expansion Valve, 20 Tons
Mfr # OE-20-VX100
Zoro # G1507055
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-22
- Equalizer Type External
- Connection Straight Through Solder
- Evaporator Temp. Range (F) 10 to 60
- Not For Use With Ammonia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # OE-20-VX100
- Zoro # G1507055
- UPC # 687472521099
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Details
Refrigerant | R-22 |
Equalizer Type | External |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | 10 to 60 |
Not For Use With | Ammonia |
Parker Model Number | OVE-20-VX100 |
ARI Standard | 750-70 |
Balanced Port Design | Yes |
Superheat | Externally Adjustable |
Includes | Sensing Bulb Mounting Clamp |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Connector Inlet (In.) | 7/8 in |
Type | Adjustable |
Nominal Capacity (Tons) | 20 |
Liquid Subcooling Temp. (F) | 10 |
Item | Thermostatic Expansion Valve |
Connector Outlet (In.) | 1 3/8 in |
Description
Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 20, External, Straight Through Solder Connection, Connector Inlet (In.) 7/8 in, Connector Outlet (In.) 1 3/8 in, OVE-20-VX100, 10 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Remote Sensor, Water Resistant (T775-SENS-WR)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1/3 hp (7CC88)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 7 1/2 In (C631-750D L)
- DAYTON Low Voltage Thermostat, 5-2 Programs, 1 H 1 C, Hardwired (1UHG8)
- PARKER Themostatic Expansion Valve, 10-11 Tons (EBSE11VX100)
- PARKER Thermostatic Expansion Valve, 5 To 8 Tons (ECE-D-ZX200)
- PARKER Themostatic Ex Valve, 3/4 to 1-1/2 Ton (CAVW)
- PARKER Valve, Expansion, R410a (HAE3ZX200B15)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXCAE-5-ZX200)
- PARKER Themostatic Expansion Valve, 15 Tons (OE-15-VX100)
- PARKER Themostatic Expansion Valve, 30 Tons (OE-30-VX100)
- Parker AC & Refrigeration Valves