Shop All Thermostatic Expansion Valves
Parker
Themostatic Expansion Valve, 2-3 Tons
Mfr # ECE-C-JW
Zoro # G1119587
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-134A
- Equalizer Type External
- Connection Straight Through Solder
- Evaporator Temp. Range (F) -40 to 60
- Capillary Length (In.) 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # ECE-C-JW
- Zoro # G1119587
- UPC # 687472564942
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 30 in |
Details
Refrigerant | R-134A |
Equalizer Type | External |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | -40 to 60 |
Superheat | Externally Adjustable |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
ARI Standard | 750-70 |
Item | Thermostatic Expansion Valve |
Type | Adjustable |
Connector Inlet (In.) | 1/2 in |
Nominal Capacity (Tons) | 2 to 3 |
Balanced Port Design | Yes |
Connector Outlet (In.) | 7/8 in |
Liquid Subcooling Temp. (F) | 10 |
Includes | Sensing Bulb Mounting Clamp |
Not For Use With | Ammonia |
Parker Model Number | ECE-C-JW |
Description
Thermostatic Expansion Valve, Adjustable, R-134A, Nominal Capacity (Tons) 2 to 3, External, Straight Through Solder Connection, Connector Inlet (In.) 1/2 in, Connector Outlet (In.) 7/8 in, ECE-C-JW, -40 to 60, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 18 1/2 in W, 13 1/2 in L (BGG08C)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1-1/2 in Width, 100 ft Length (CTDW-PSA-002-024)
- BELIMO Lf120 Us Spr.Rtn.Act 120V 35 (LF120)
- HONEYWELL HOME WiFi Thermostat, 7 Programs, 3 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH8321WF1001)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXCAE-5-ZX200)
- PARKER Valve, Expansion (A-2)
- PARKER Themostatic Ex Valve, 2 to 3-1/2 Ton (ECE-C-SZ)
- PARKER Themostatic Expansion Valve, 1-2 Ton (SCE-B-SZ)
- PARKER Valve, Expansion (A-1)
- PARKER Themostatic Ex Valve, 3/4 to 1-1/2 Ton (CEAVW)
- LENNOX Check/Expansion Valve, Le18M90 (18M90)
- Parker Thermostatic Expansion Valves