Shop All Thermostatic Expansion Valves
Parker
Themostatic Expansion Valve, 2-3 Tons
Mfr # CEBVX100
Zoro # G1522665
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-22
- Equalizer Type External
- Connection SAE Flare Angle
- Evaporator Temp. Range (F) 10 to 60
- Includes Sensing Bulb Mounting Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CEBVX100
- Zoro # G1522665
- UPC # 687472464679
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 30 in |
Details
Refrigerant | R-22 |
Equalizer Type | External |
Connection | SAE Flare Angle |
Evaporator Temp. Range (F) | 10 to 60 |
Includes | Sensing Bulb Mounting Clamp |
Not For Use With | Ammonia |
Parker Model Number | CE-B-VX100 |
Connector Outlet (In.) | 1/2 in |
ARI Standard | 750-70 |
Item | Thermostatic Expansion Valve |
Superheat | Externally Adjustable |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Connector Inlet (In.) | 3/8 in |
Type | Adjustable |
Balanced Port Design | Yes |
Nominal Capacity (Tons) | 2 to 3 |
Liquid Subcooling Temp. (F) | 10 |
Description
Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 2 to 3, External, SAE Flare Angle Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, CE-B-VX100, 10 to 60, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B622)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 7 (5M319)
- AIR VENT 12 in. W X 12 in. L White Aluminum Wall Louver (81202)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x36"x1" (284-120-360)
- PARKER Themostatic Expansion Valve, 1-2 Ton (SCE-B-SZ)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXCAE-3-VX100H)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXCAE-3-ZX200)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXAE-3-ZX200 B15)
- PARKER Valve, Expansion (N2JW)
- PARKER Valve, Expansion (CECVX100)
- SPORLAN Ove40Ga Type O Thermostatic Expansion Other Valve (OVE-40-GA)
- Parker AC & Refrigeration Valves