Shop All Thermostatic Expansion Valves
Parker
Themostatic Expansion Valve, 1/2-1 Ton
Mfr # EC-A-SZ
Zoro # G1249394
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-404a
- Equalizer Type Internal
- Connection Straight Through Solder
- Evaporator Temp. Range (F) -40 to 0
- Connector Inlet (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EC-A-SZ
- Zoro # G1249394
- UPC # 687472783770
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 30 in |
Details
Refrigerant | R-404a |
Equalizer Type | Internal |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | -40 to 0 |
Connector Inlet (In.) | 3/8 in |
Nominal Capacity (Tons) | 1/2 to 1 |
Superheat | Externally Adjustable |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Balanced Port Design | Yes |
Parker Model Number | EC-A-SZ |
Liquid Subcooling Temp. (F) | 10 |
ARI Standard | 750-70 |
Item | Thermostatic Expansion Valve |
Type | Adjustable |
Connector Outlet (In.) | 1/2 in |
Not For Use With | Ammonia |
Includes | Sensing Bulb Mounting Clamp |
Description
Thermostatic Expansion Valve, Adjustable, R-404A, Nominal Capacity (Tons) 1/2 to 1, Internal, Straight Through Solder Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, EC-A-SZ, -40 to 0, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (5VD65)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, -10 Degrees to 100 Degrees F, SPST, 120 to 277VAC (2E869)
- CRAFTMADE Ics Control System Flat Black (ICS-Wall)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70GA-2C)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (CEBVW)
- PARKER Themostatic Expansion Valve, 20 Tons (OE-20-VX100)
- PARKER Themostatic Ex Valve, 2 to 3-1/2 Ton (ECE-C-SZ)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXAE-3-ZX200 B15)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXCAE-5-VX100H)
- PARKER Themostatic Expansion Valve, 30 Tons (OE-30-VX100)
- MRCOOL 4 to 5 Ton Thermostatic Expansion Valve Kit (H4TXV03)
- Parker AC & Refrigeration Valves