Shop All Thermostatic Expansion Valves
Parker
Themostatic Expansion Valve, 1 to 2 Ton
Mfr # SCE-B-JW
Zoro # G2676974
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-134A
- Equalizer Type External
- Connection Angle Solder
- Evaporator Temp. Range (F) -40 to 60
- Superheat Externally Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SCE-B-JW
- Zoro # G2676974
- UPC # 687472688709
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 30 in |
Details
Refrigerant | R-134A |
Equalizer Type | External |
Connection | Angle Solder |
Evaporator Temp. Range (F) | -40 to 60 |
Superheat | Externally Adjustable |
ARI Standard | 750-70 |
Type | Adjustable |
Connector Outlet (In.) | 1/2 in |
Item | Thermostatic Expansion Valve |
Not For Use With | Ammonia |
Balanced Port Design | Yes |
Liquid Subcooling Temp. (F) | 10 |
Parker Model Number | SCE-B-JW |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Includes | Sensing Bulb Mounting Clamp |
Connector Inlet (In.) | 3/8 in |
Nominal Capacity (Tons) | 1 to 2 |
Description
Thermostatic Expansion Valve, Adjustable, R-134A, Nominal Capacity (Tons) 1 to 2, External, Angle Solder Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, SCE-B-JW, -40 to 60, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE Wall Register 2-Way 14X4 (C102M 14X04)
- ZORO SELECT Evaporative Cooling Pad, 12x4x72 in., PK5 (4KCC2)
- LAU PARTS Hex/Round Hub 2 - Stscrw, 1/2" Bore, La60765804 (60765804)
- SCOTSMAN Water Sensor Cover, For 56FJ86 (02-4825-12)
- PARKER Valve, Expansion (CEBJW)
- PARKER Themostatic Expansion Valve, 10-11 Tons (EBSE11VX100)
- PARKER Valve, Expansion (CCJW)
- PARKER Themostatic Ex Valve, 8 to 12-1/2 Ton (ECE-12.5-ZX200)
- PARKER Valve, Expansion, R410a (HAE3ZX200B15)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (CEBVW)
- MRCOOL 4 to 5 Ton Thermostatic Expansion Valve Kit (H4TXV03)
- Parker Thermostatic Expansion Valves