Shop All Thermostatic Expansion Valves
Parker
Themostatic Ex Valve, 8 to 12-1/2 Ton
Mfr # ECE-12.5-ZX200
Zoro # G4212914
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-410A
- Equalizer Type External
- Connection Straight Through Solder
- Evaporator Temp. Range (F) 0 to 50
- Parker Model Number ECE-12-1/2-ZX200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # ECE-12.5-ZX200
- Zoro # G4212914
- UPC # 687472165576
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Details
Refrigerant | R-410A |
Equalizer Type | External |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | 0 to 50 |
Parker Model Number | ECE-12-1/2-ZX200 |
Not For Use With | R-22 |
Nominal Capacity (Tons) | 8 to 12-1/2 |
Balanced Port Design | Yes |
Item | Thermostatic Expansion Valve |
Includes | Bulb Strap and Mounting Bolts |
Type | Adjustable |
Adjustable Range | Static 3 to 18 Degrees |
Superheat | Adjustable |
Liquid Subcooling Temp. (F) | Variable |
Connector Inlet (In.) | 5/8 in |
ARI Standard | 750-70 |
Connector Outlet (In.) | 1 1/8 in |
Description
Thermostatic Expansion Valve, Adjustable, R-410A, Nominal Capacity (Tons) 8 to 12-1/2, External, Straight Through Solder Connection, Connector Inlet (In.) 5/8 in, Connector Outlet (In.) 1 1/8 in, ECE-12-1/2-ZX200, 0 to 50, Capillary Length (In.) 60 in, Variable, Yes, 750-70, Adjustable, Includes Bulb Strap and Mounting Bolts, Adjustable Range Static 3 to 18 Degrees , Not For Use With R-22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- SCHNEIDER ELECTRIC Valve Linkage, 1/2" to 1-1/4" (AV-400)
- KOCH FILTER Final Filter, MERV14, DH, 12"x24"x12" (110-720-002)
- VEMO Heat Exchanger Inte, V15-61-0004 (V15-61-0004)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (CEBVW)
- PARKER Valve, Expansion (CAJW)
- PARKER Themostatic Expansion Valve, 1-2 Ton (CE-B-SZ)
- PARKER Themostatic Expansion Valve, 20 Tons (OE-20-VX100)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXCAE-5-VX100H)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXAE-5-ZX200)
- LIEBERT Expsn Valve, Txv, 1/2X5/8 3Ton, Li128157P1S (128157P1S)
- Parker Thermostatic Expansion Valves