Shop All Thermostatic Expansion Valves
Parker
Themostatic Ex Valve, 3/4 to 1-1/2 Ton
Mfr # SCE-A-VZ
Zoro # G2985053
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refrigerant R-22
- Equalizer Type External
- Connection Angle Solder
- Evaporator Temp. Range (F) -40 to 0
- Connector Outlet (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SCE-A-VZ
- Zoro # G2985053
- UPC # 687472211068
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 30 in |
Details
Refrigerant | R-22 |
Equalizer Type | External |
Connection | Angle Solder |
Evaporator Temp. Range (F) | -40 to 0 |
Connector Outlet (In.) | 1/2 in |
ARI Standard | 750-70 |
Parker Model Number | SCE-A-VZ |
Nominal Capacity (Tons) | 3/4 to 1-1/2 |
Balanced Port Design | Yes |
Type | Adjustable |
Item | Thermostatic Expansion Valve |
Superheat | Externally Adjustable |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Includes | Sensing Bulb Mounting Clamp |
Connector Inlet (In.) | 3/8 in |
Liquid Subcooling Temp. (F) | 10 |
Not For Use With | Ammonia |
Description
Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 3/4 to 1-1/2, External, Angle Solder Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, SCE-A-VZ, -40 to 0, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 100 psi (EDAW-N1E1-04T0)
- PORTACOOL Portacool„¢ Rough-Terrain Caster Kit for Evaporative Coolers (PARPACCST700)
- DAYTON Volume Control Damper, 15-3/4"W, 15-3/4"H (2LRY8)
- MILWAUKEE TOOL M12 Mounting Fan M12 XC6.0 Battery (0820-20, 48-11-2460)
- PARKER Themostatic Expansion Valve, 2-3 Tons (ECE-C-JW)
- PARKER Themostatic Expansion Valve, 20 Tons (OE-20-VX100)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXCAE-5-VX100H)
- PARKER Valve, Expansion (A-1)
- PARKER Themostatic Expansion Valve, 10-11 Tons (EBSE11VX100)
- PARKER Themostatic Ex Valve, 3/4 to 1-1/2 Ton (CAVW)
- PARKER Themostatic Expansion Valve, 1-2 Ton (CE-B-SZ)
- Parker Thermostatic Expansion Valves