Shop All Thermostatic Expansion Valves
Parker
Themostatic Ex Valve, 3/4 to 1-1/2 Ton
Mfr # CEAVX35
Zoro # G2662317
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-22
- Equalizer Type External
- Connection SAE Flare Angle
- Evaporator Temp. Range (F) -40 to 10
- Connector Inlet (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CEAVX35
- Zoro # G2662317
- UPC # 687472678113
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Reducing Flare Nut Size (In.) | 3/8 x 1/4 |
Details
Refrigerant | R-22 |
Equalizer Type | External |
Connection | SAE Flare Angle |
Evaporator Temp. Range (F) | -40 to 10 |
Connector Inlet (In.) | 3/8 in |
Item | Thermostatic Expansion Valve |
Type | Adjustable |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Connector Outlet (In.) | 1/2 in |
Parker Model Number | CEAVX35 |
Liquid Subcooling Temp. (F) | 10 |
Nominal Capacity (Tons) | 3/4 to 1-1/2 |
Superheat | Externally Adjustable |
Balanced Port Design | Yes |
ARI Standard | 750-70 |
Not For Use With | Ammonia |
Includes | Sensing Bulb Mounting Clamp |
Description
Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 3/4 to 1-1/2, External, SAE Flare Angle Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, CEAVX35, -40 to 10, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 6-1/2" L (8010000951)
- HONEYWELL Electric Actuator, -22 to 149F, 120/230V (MS4105A1030)
- BROAN-NUTONE Broan 643 Aluminum Wall Cap and Fits 8 in. Round Duct (643)
- FASCO Galvanized Steel Blower Wheel - 4-1/4in Diameter 1/4in Bore (1514298)
- PARKER Valve, Expansion (CEBJW)
- PARKER Themostatic Expansion Valve, 10-11 Tons (EBSE11VX100)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (CEBVW)
- PARKER Themostatic Ex Valve, 8 to 12-1/2 Ton (ECE-12.5-ZX200)
- PARKER Themostatic Expansion Valve, 2-3 Tons (ECE-C-JW)
- PARKER Themostatic Ex Valve, 3/4 to 1-1/2 Ton (CEAVW)
- LENNOX Expansionvlv 1.5-3Ton R-22, Le26K34 (26K34)
- Parker AC & Refrigeration Valves