Shop All Thermostatic Expansion Valves
Parker
Themostatic Ex Valve, 3/4 to 1-1/2 Ton
Mfr # CEAVW
Zoro # G2437696
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-22
- Equalizer Type External
- Connection SAE Flare Angle
- Evaporator Temp. Range (F) -40 to 60
- Connector Inlet (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # CEAVW
- Zoro # G2437696
- UPC # 687472256588
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Reducing Flare Nut Size (In.) | 3/8 x 1/4 |
Details
Refrigerant | R-22 |
Equalizer Type | External |
Connection | SAE Flare Angle |
Evaporator Temp. Range (F) | -40 to 60 |
Connector Inlet (In.) | 1/4 in |
Superheat | Externally Adjustable |
Nominal Capacity (Tons) | 3/4 to 1-1/2 |
ARI Standard | 750-70 |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Balanced Port Design | Yes |
Connector Outlet (In.) | 1/2 in |
Not For Use With | Ammonia |
Parker Model Number | CEAVW |
Includes | Sensing Bulb Mounting Clamp |
Type | Adjustable |
Item | Thermostatic Expansion Valve |
Liquid Subcooling Temp. (F) | 10 |
Description
Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 3/4 to 1-1/2, External, SAE Flare Angle Connection, Connector Inlet (In.) 1/4 in, Connector Outlet (In.) 1/2 in, CEAVW, -40 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI O Ring (4A1234-01)
- JOHNSON CONTROLS Proportional Plus Integral Temperature Stage Module, DIN Rail, 24V (S350PQ-1C)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-15)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 12 in. Dia. (ARD12TZ)
- PARKER Themostatic Expansion Valve, 20 Tons (OE-20-VX100)
- PARKER Valve, Expansion (N2JW)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXCAE-3-ZX200)
- PARKER Themostatic Expansion Valve, 7 1/2-8 Tons (EBSE8VX100)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXCAE-3-VX100H)
- PARKER Themostatic Ex Valve, 1/6 to 1/4 Ton (EC-AA-SZ)
- PARKER Valve, Expansion (CCVX100)
- Parker Thermostatic Expansion Valves