Shop All Thermostatic Expansion Valves
Parker
Themostatic Ex Valve, 2 to 3 1/2 Ton
Mfr # CE-C-SZ
Zoro # G2272514
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-404a
- Equalizer Type External
- Connection SAE Flare Angle
- Evaporator Temp. Range (F) -40 to 0
- Nominal Capacity (Tons) 2 to 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CE-C-SZ
- Zoro # G2272514
- UPC # 687472504955
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 30 in |
Details
Refrigerant | R-404a |
Equalizer Type | External |
Connection | SAE Flare Angle |
Evaporator Temp. Range (F) | -40 to 0 |
Nominal Capacity (Tons) | 2 to 3-1/2 |
ARI Standard | 750-70 |
Not For Use With | Ammonia |
Parker Model Number | CE-C-SZ |
Type | Adjustable |
Superheat | Externally Adjustable |
Includes | Sensing Bulb Mounting Clamp |
Item | Thermostatic Expansion Valve |
Connector Outlet (In.) | 1/2 in |
Balanced Port Design | Yes |
Connector Inlet (In.) | 3/8 in |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Liquid Subcooling Temp. (F) | 10 |
Description
Thermostatic Expansion Valve, Adjustable, R-404A, Nominal Capacity (Tons) 2 to 3-1/2, External, SAE Flare Angle Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, CE-C-SZ, -40 to 0, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 14", PK2 (ALRD14-2PK)
- CARRIER Blower Wheel (10351002)
- FOSTORIA Fan Blade, 3 Paddle (08422300)
- DAYTON Corrosion Resistant Industrial Fan 18" Non-Oscillating, 115VAC, 2875 CFM (1ZCN7)
- PARKER Valve, Expansion, R410a (HAE3ZX200B15)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXEA-3-ZX200)
- PARKER Compact Expansion Valve, 1/4 to 1/2 Ton (N 1/2 JW)
- PARKER Themostatic Ex Valve, 1/6 to 1/4 Ton (EC-AA-SZ)
- PARKER Valve, Expansion (CECVX100)
- PARKER Themostatic Expansion Valve, 15 Tons (OE-15-VX100)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXAE-3-ZX200 B15)
- Parker AC & Refrigeration Valves