Shop All Thermostatic Expansion Valves
Parker
Themostatic Ex Valve, 1/6 to 1/4 Ton
Mfr # EC-AA-SZ
Zoro # G0339026
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-404a
- Equalizer Type Internal
- Connection Straight Through Solder
- Evaporator Temp. Range (F) -40 to 0
- Nominal Capacity (Tons) 1/6 to 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # EC-AA-SZ
- Zoro # G0339026
- UPC # 687472408352
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 30 in |
Details
Refrigerant | R-404a |
Equalizer Type | Internal |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | -40 to 0 |
Nominal Capacity (Tons) | 1/6 to 1/4 |
Type | Adjustable |
Connector Inlet (In.) | 1/4 in |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Parker Model Number | EC-AA-SZ |
Connector Outlet (In.) | 1/2 in |
Liquid Subcooling Temp. (F) | 10 |
Includes | Sensing Bulb Mounting Clamp |
Item | Thermostatic Expansion Valve |
Superheat | Externally Adjustable |
Balanced Port Design | Yes |
Not For Use With | Ammonia |
ARI Standard | 750-70 |
Description
Thermostatic Expansion Valve, Adjustable, R-404A, Nominal Capacity (Tons) 1/6 to 1/4, Internal, Straight Through Solder Connection, Connector Inlet (In.) 1/4 in, Connector Outlet (In.) 1/2 in, EC-AA-SZ, -40 to 0, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Inline Centrifugal Duct Fan, 10 In. Dia. (PV-250X)
- RITTAL Exhaust Filter, 5.83"x5.83" (3238200)
- TEMPCO Silicone Rubber Enclosure Heater, 60W (EHR00008)
- IMPERIAL MFG Register Baseboard 10X6In Wht (RG0111)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (CEBVW)
- PARKER Valve, Expansion (CAJW)
- PARKER Valve, Expansion (N2JW)
- PARKER Themostatic Expansion Valve, 15 Tons (OE-15-VX100)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXAE-3-ZX200 B15)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXAE-5-ZX200)
- LENNOX Check/Expansion Valve, Le18M90 (18M90)
- Parker Thermostatic Expansion Valves