Shop All Thermostatic Expansion Valves
Parker
Themostatic Ex Valve, 1/6 to 1/4 Ton
Mfr # C-AA-JW
Zoro # G2168835
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-134A
- Equalizer Type Internal
- Connection SAE Flare Angle
- Evaporator Temp. Range (F) -40 to 60
- Connector Outlet (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # C-AA-JW
- Zoro # G2168835
- UPC # 687472310556
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 30 in |
Reducing Flare Nut Size (In.) | 3/8 x 1/4 |
Details
Refrigerant | R-134A |
Equalizer Type | Internal |
Connection | SAE Flare Angle |
Evaporator Temp. Range (F) | -40 to 60 |
Item | Thermostatic Expansion Valve |
Connector Outlet (In.) | 1/2 in |
Connector Inlet (In.) | 1/4 in |
Includes | Sensing Bulb Mounting Clamp |
Parker Model Number | C-AA-JW |
ARI Standard | 750-70 |
Nominal Capacity (Tons) | 1/6 to 1/4 |
Superheat | Externally Adjustable |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Liquid Subcooling Temp. (F) | 10 |
Not For Use With | Ammonia |
Type | Adjustable |
Balanced Port Design | Yes |
Description
Thermostatic Expansion Valve, Adjustable, R-134A, Nominal Capacity (Tons) 1/6 to 1/4, Internal, SAE Flare Angle Connection, Connector Inlet (In.) 1/4 in, Connector Outlet (In.) 1/2 in, C-AA-JW, -40 to 60, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Pressure Control, 0.2 to 6 Bar, 3/8" Sw. (017-523766)
- EVERPURE Replacement Bowl - 10" (153194-04)
- SUPERCOOL Vacuum Pump Oil, 1 Gal. (V128)
- DAYTON Mobile Outdoor Air Circulator 36" Non-Oscillating, 120VAC, 8350/12,250 CFM (2RDZ3)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (ECE-B-VZ)
- PARKER Valve, Expansion (A-2)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXCAE-5-VX100H)
- PARKER Themostatic Expansion Valve, 10-11 Tons (EBSE11VX100)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXEA-3-ZX200)
- PARKER Valve, Expansion (CAJW)
- PARKER Valve, Expansion (CASW)
- Parker Thermostatic Expansion Valves