Shop All Thermostatic Expansion Valves
Parker
Themostatic Ex Valve, 1/3 to 1/2 Ton
Mfr # SCE-AA-VZ
Zoro # G2051104
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-22
- Equalizer Type External
- Connection Angle Solder
- Evaporator Temp. Range (F) -40 to 0
- Superheat Externally Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SCE-AA-VZ
- Zoro # G2051104
- UPC # 687472211075
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 30 in |
Details
Refrigerant | R-22 |
Equalizer Type | External |
Connection | Angle Solder |
Evaporator Temp. Range (F) | -40 to 0 |
Superheat | Externally Adjustable |
Includes | Sensing Bulb Mounting Clamp |
Parker Model Number | SCE-AA-VZ |
Connector Inlet (In.) | 1/4 in |
Liquid Subcooling Temp. (F) | 10 |
Balanced Port Design | Yes |
Connector Outlet (In.) | 1/2 in |
Nominal Capacity (Tons) | 1/3 to 1/2 |
Type | Adjustable |
Not For Use With | Ammonia |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
ARI Standard | 750-70 |
Item | Thermostatic Expansion Valve |
Description
Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 1/3 to 1/2, External, Angle Solder Connection, Connector Inlet (In.) 1/4 in, Connector Outlet (In.) 1/2 in, SCE-AA-VZ, -40 to 0, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61040)
- KOCH FILTER Syn Bag/Pkt Fltr, MERV12, 24"x24"x12", 6P (206-106-112)
- CHAMPION COOLER Champion Cooler Aspen Pad Set 310085-3 - 27-3/4"W x 1/2"D x 27-1/2"H (310085-3)
- NORDYNE 626619 L140-40 Limit C Replaces (626619)
- PARKER Themostatic Expansion Valve, 1-2 Ton (CE-B-SZ)
- PARKER Themostatic Expansion Valve, 1/4-1 Ton (EC-A-JW)
- PARKER Themostatic Ex Valve, 1/6 to 1/4 Ton (EC-AA-SZ)
- PARKER Thermostatic Expansion Valve, 5 To 8 Tons (ECE-D-ZX200)
- PARKER Themostatic Expansion Valve, 10-11 Tons (EBSE11VX100)
- PARKER Valve, Expansion (A-1)
- AAON VALVE EXPN EBSVE11CP100 63 (P81480)
- Parker AC & Refrigeration Valves