Shop All Thermostatic Expansion Valves
Parker
Themostatic Ex Valve, 12-1/2 to 15 Ton
Mfr # ECE-15-ZX200
Zoro # G3978073
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-410A
- Equalizer Type External
- Connection Straight Through Solder
- Evaporator Temp. Range (F) 0 to 50
- Adjustable Range Static 3 to 18 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # ECE-15-ZX200
- Zoro # G3978073
- UPC # 687472165606
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Details
Refrigerant | R-410A |
Equalizer Type | External |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | 0 to 50 |
Item | Thermostatic Expansion Valve |
Adjustable Range | Static 3 to 18 Degrees |
Not For Use With | R-22 |
Superheat | Adjustable |
Parker Model Number | ECE-15-ZX200 |
Includes | Bulb Strap and Mounting Bolts |
Liquid Subcooling Temp. (F) | Variable |
Balanced Port Design | Yes |
Type | Adjustable |
Connector Outlet (In.) | 1 1/8 in |
Connector Inlet (In.) | 5/8 in |
ARI Standard | 750-70 |
Nominal Capacity (Tons) | 12-1/2 to 15 |
Description
Thermostatic Expansion Valve, Adjustable, R-410A, Nominal Capacity (Tons) 12-1/2 to 15, External, Straight Through Solder Connection, Connector Inlet (In.) 5/8 in, Connector Outlet (In.) 1 1/8 in, ECE-15-ZX200, 0 to 50, Capillary Length (In.) 60 in, Variable, Yes, 750-70, Adjustable, Includes Bulb Strap and Mounting Bolts, Adjustable Range Static 3 to 18 Degrees , Not For Use With R-22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTROL 2704-392 Z Control Retrofit Kit (2704-392)
- ZORO SELECT Magnetic Vent Cover (6TUC6)
- CASABLANCA Glass Bowl, Tropical Leaf, Toffee (99063)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, Brass (A31853)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXEA-3-ZX200)
- PARKER Themostatic Expansion Valve, 2-3 Tons (ECE-C-JW)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (ECE-B-VZ)
- PARKER Thermostatic Expansion Valve, 5 To 8 Tons (ECE-D-ZX200)
- PARKER Themostatic Ex Valve, 3/4 to 1-1/2 Ton (CAVW)
- PARKER Themostatic Expansion Valve, 10-11 Tons (EBSE11VX100)
- LENNOX Valve, Txv/Exv, 3/8"X1/2"Odf, 1/4"Eq 30"Cap (18M40)
- Parker Thermostatic Expansion Valves