Shop All Thermostatic Expansion Valves
Parker
Themostatic Ex Valve, 1-1/2 to 3 Tons
Mfr # ECE-B-VZ
Zoro # G1293494
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-22
- Equalizer Type External
- Connection Straight Through Solder
- Evaporator Temp. Range (F) -40 to 0
- Parker Model Number ECE-B-VZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # ECE-B-VZ
- Zoro # G1293494
- UPC # 687472061755
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 30 in |
Details
Refrigerant | R-22 |
Equalizer Type | External |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | -40 to 0 |
Item | Thermostatic Expansion Valve |
Parker Model Number | ECE-B-VZ |
Superheat | Externally Adjustable |
Includes | Sensing Bulb Mounting Clamp |
Connector Outlet (In.) | 1/2 in |
Type | Adjustable |
Nominal Capacity (Tons) | 1-1/2 to 3 |
ARI Standard | 750-70 |
Balanced Port Design | Yes |
Not For Use With | Ammonia |
Connector Inlet (In.) | 3/8 in |
Liquid Subcooling Temp. (F) | 10 |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Description
Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 1-1/2 to 3, External, Straight Through Solder Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, ECE-B-VZ, -40 to 0, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- LEGEND VALVE 1" S-464 CXC PURGE VALVE (110-405)
- ARM & HAMMER Pleated Air Filter, 10" x 20" x 1", 4 Pack (KO10X20X1_4)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 13 (11C883)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (CEBVW)
- PARKER Themostatic Ex Valve, 8 to 12-1/2 Ton (ECE-12.5-ZX200)
- PARKER Compact Expansion Valve, 1/4 to 1/2 Ton (N 1/2 JW)
- PARKER Themostatic Expansion Valve, 1/2-1 Ton (EC-A-SZ)
- PARKER Valve, Expansion (CCJW)
- PARKER Themostatic Expansion Valve, 15 Tons (OE-15-VX100)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXCAE-3-ZX200)
- Parker AC & Refrigeration Valves