Shop All Carbon Steel Pipe Fittings
Parker
Tee, Steel, 1/8 in Pipe Size, 5000 PSI
Mfr # 1/8 MRO-S
Zoro # G100689348
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Tee
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Pipe Size 1/8 in
- Pipe Fitting Connection Type Female NPT x Male NPTF x Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/8 MRO-S
- Zoro # G100689348
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 9/16 in |
Overall Length | 1 9/16 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Description
Tee, Steel, Zinc Plated, 1/8 in, Female, NPT, 1/8 in, Male, NPTF, 1/8 in, Female, 5,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- SPEAKMAN Dust Covers, For Use w/2WLL7, PK20 (RPG07-0104)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJX1)
- KOHLER FLUSH VALVE SEALCLASS5&6 (GP1059291)
- PARKER 90 Deg Elbow, Carbon Steel, 1/2 In, MNPT (8-8 ME-S)
- PARKER Hollow Hex Plug, M20 x 1.5, Metric (VSTI20X1.5EDCF)
- PARKER Hollow Hex Plug, 1 In, BSPP (VSTI1EDCF)
- PARKER Hex Coupling, Carbon Steel, 1/4 In, FNPT (4-4 FHC-S)
- PARKER Straight, Steel, 1/2 in x 22 mm Pipe Size (1/2M22FHG8S)
- PARKER Hollow Hex Plug, Steel, 5/8 in, Male SAE (10 HP5ON-S)
- PARKER Hollow Hex Plug, Steel, 1" Pipe Size, MNPT (1 HHP-S)
- Parker Fittings