Shop All Carbon Steel Pipe Fittings
Parker
Tee, Steel, 1/4 in Pipe Size, 5000 PSI
Mfr # 1/4 MRO-S
Zoro # G700689441
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Tee
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Hex Size 3/4 in
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1/4 MRO-S
- Zoro # G700689441
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 3/4 in |
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Description
Tee, Steel, Zinc Plated, 1/4 in, Female, NPT, 1/4 in, Male, NPTF, 1/4 in, Female, 5,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Union Reduc Coup 1/2X1/4 (25677)
- KOHLER Archer Elongated 1.28 GPF Chair Height Toilet (3551-0)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX300.000.0000)
- ISPRING 2Stage Whole House Water Filtration System (WGB22B)
- PARKER Conversion Adapter, 7/8-14 x 1/2 In (10-1/2 F5OG-S)
- PARKER Hex Head Plug, Carbon Steel, 1/4 In, MNPT (4 PH-S)
- PARKER Hex Head Plug, Steel, 1 1/4 in, Male SAE (20 P5ON-S)
- PARKER Hollow Hex Plug, 3/8 In, BSPP (VSTI3/8EDCF)
- PARKER Conversion Adapter, 1-5/8-12 x 1-1/4 In (20-1 1/4 F5OG-S)
- PARKER Street Tee, Carbon Steel, 3/8 In, FNPT (6-6-6 ST-S)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- Parker Fittings