Shop All Carbon Steel Pipe Fittings
Parker
Tee, Steel, 1/2 in Pipe Size, 3000 PSI
Mfr # 1/2 MMO-S
Zoro # G000689486
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Tee
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Hex Size 1 1/16 in
- Pipe Fitting Connection Type Female NPT x Female NPTF x Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1/2 MMO-S
- Zoro # G000689486
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Hex Size | 1 1/16 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Overall Length | 2 7/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Tee, Steel, Zinc Plated, 1/2 in, Female, NPT, 1/2 in, Female, NPTF, 1/2 in, Female, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Tee, FNPT, 3/4" Pipe Size (6RCZ9)
- NANTUCKET SINKS Small Single Bowl Undermount Granite Composite Black (PR2418-BL)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814367 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814367)
- KOHLER Stem Adapter (71906)
- PARKER 90 Street Elbow, Steel, 1/2 in, NPTF x NPT (1/2 CD-S)
- PARKER Hollow Hex Plug, M14 x 1.5, Metric (VSTI14X1.5EDCF)
- PARKER Long Nipple, Steel, 1/4" Pipe Size, MNPTF (1/4 X 3.0 FFF-S)
- PARKER Hollow Hex Plug, M22 x 1.5, Metric (VSTI22X1.5EDCF)
- PARKER Street Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 ST-S)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 1506 psi (092-060-040)
- Parker Carbon Steel Pipe Fittings