Shop All Carbon Steel Pipe Fittings
Parker
Tee, Steel, 1 in Pipe Size, 1800 PSI
Mfr # 1 MRO-S
Zoro # G200689590
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Tee
- Standards ANSI B1.20.1, ANSI B1.20.3, FED-STD-H28/7, FED-STD-H28/8, SAE J476
- Pipe Size 1 in
- Pipe Fitting Connection Type Female NPT x Male NPTF x Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1 MRO-S
- Zoro # G200689590
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size | 1 in |
Hex Size | 1 5/8 in |
Overall Length | 3 15/16 in |
Fitting Pipe Size | 1 in x 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Description
Tee, Steel, Zinc Plated, 1 in, Female, NPT, 1 in, Male, NPTF, 1 in, Female, 1,800 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Valve Body Locknut, Rough Brass (49-004JKRBF)
- LARSEN SUPPLY CO 15/16 Chr Swiv Aerator (09-1229)
- HARVEY CLOTH PLUMBER 1.5""X10YD (095105)
- FLUIDMASTER Wax Seal, For: 3 in and 4 in Waste Lines (7510)
- PARKER Long Nipple, Steel, 1/4" Pipe Size, MNPTF (1/4 X 3.0 FFF-S)
- PARKER Hollow Hex Plug, Steel, 3/8 in, MNPT (3/8 HHP-S)
- PARKER Hollow Hex Plug, M20 x 1.5, Metric (VSTI20X1.5EDCF)
- PARKER Hex Head Plug, Carbon Steel, 1/8 In, MNPT (2 PH-S)
- PARKER Reducing Adapter, Steel, 1/4 x 1/8 in (1/4 X 1/8 PTR-S)
- PARKER 90 Elbow, Steel, 5/8 x 3/8 in, SAE x NPTF (10-3/8 AOEG-S)
- ZORO SELECT Lateral, 45 deg., 2 in., NPT (4000300601)
- Parker Fittings