Shop All Carbon Steel Pipe Fittings
Parker
Tee, Carbon Steel, 1/4 In, FNPT
Mfr # 4-4-4 FT-S
Zoro # G2400072
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4-4 FT-S
- Zoro # G2400072
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Hex Size | 3/4" |
Fitting Length | 7/8" |
Pipe Fitting Length | 7/8" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 1 3/4 in |
Thread Size | 1/4" |
Description
Tee, Carbon Steel, Zinc Plated, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Repair Clamp, Reusable, Plastic (80007)
- SMITH-COOPER 1" MNPT TBE Brass Pipe Nipple Assortment Sch 40 (4385014840)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1150T)
- PARKER Reducing Adapter, Steel, 1/4 x 1/8 in (1/4 X 1/8 PTR-S)
- PARKER Hollow Hex Plug, Steel, 1/4 in, Male SAE (4 HP5ON-S)
- PARKER Hollow Hex Plug, 1/2 In, BSPP (VSTI1/2EDCF)
- PARKER Hex Nipple, 1/8in.x1/8in., NPT, 9700 psi (2-2 MHN-S)
- PARKER Straight, Steel, 18 mm x 1/2 in, 5000 PSI (M18-1/2F8OHGS)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (4-2 FHC-S)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2041 psi (090-032-020)
- Parker Fittings