Shop All Carbon Steel Pipe Fittings
Parker
Tee, Carbon Steel, 1/2 In, FNPT
Mfr # 8-8-8 FT-S
Zoro # G3404861
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-8-8 FT-S
- Zoro # G3404861
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 1.23" |
Fitting Length | 1 23/100 in |
Hex Size | 1-1/16" |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Overall Length | 2 7/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Thread Size | 1/2" |
Description
Tee, Carbon Steel, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 1/2 in, Female, NPT, 4,800 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1782)
- ASAHI 8" Flanged PVC Swing Check Valve (1201080)
- NIBCO PRESS SYSTEM Adapter, Male, 1" x 3/4", Press X MIP, PK5 (9031550PC)
- KOHLER Valve Adapter Kit (1349542)
- PARKER Hex Head Plug, Steel, 5/16 in, Male SAE (5 P5ON-S)
- PARKER Reducer, 1 x 1/2 In, BSPP (RI1EDX1/2CF)
- PARKER Pipe Nipple, Steel, 1 x 1/2 in, MNPTF (1 X 1/2 FF-S)
- PARKER Hollow Hex Plug, M16 x 1.5, Metric (VSTI16X1.5EDCF)
- PARKER Straight Adapter, Steel, 1/4 in, NPT x BSPP (1/4 GHG4-S)
- PARKER Branch Tee, Carbon Steel, 1/4 In, MNPT (4-4-4 MBT-S)
- JONES STEPHENS Dielectric Nipple, 2" MIPx4" (D06600)
- Parker Carbon Steel Pipe Fittings