Shop All PFA Tube Fittings
Parker
Tee, 1/2 In, NPT, PFA
Mfr # PT-8-P
Zoro # G2134596
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Connection NPT
- Material PFA
- Pressure (PSI) 100
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # PT-8-P
- Zoro # G2134596
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size (In.) | 1/2 |
Length (In.) | 2.48 in |
Details
Item | Tee |
Connection | NPT |
Material | PFA |
Pressure (PSI) | 100 |
Temp. Range | 0 to 300F |
Description
Tee, Pipe Size 1/2 In, NPT Connection, Material of Construction PFA, Pressure 100 PSI, Temp. Range 0 to 300 Deg F, Length 2.48 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Washing Machine Replacement Valve 1/2" PEX A Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541F)
- BOSHART 1-1/4 In. MPT x 1-1/4 In. Insert Polypropylene Hose Adapter (UPPA-12)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 4 (793LX8)
- ZORO SELECT 3/4" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (464-040BSNP)
- PARKER Tee, 1/4 In, NPT, PFA (PT-4-P)
- PARKER Nipple Reducer, 1/2 x 1/4 In, NPT, PFA (PNR-84-P)
- PARKER Bushing, 1/2 x 1/4 In, NPT, PFA (PB-84-P)
- PARKER Plug, 1 In, NPT, PFA (P-16-P)
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA (PB-68-P)
- PARKER Coupling, 1/4 In, NPT, PFA, 125 PSI (PC-4-P)
- PARKER Coupling, 1/2 In, NPT, PFA, 100 PSI (PC-8-P)
- Parker Tube Fittings