Shop All Automotive Diagnostic & Testing Instruments
Parker
TBN Reagent Test, Replacement, Plastic
Mfr # FG-K2-002-KW
Zoro # G3987831
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Used For Measurement of Total Base Number Depletion In Lubricants
- For Use On Mfr. No. FGK1108PA
- Application Tester
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FG-K2-002-KW
- Zoro # G3987831
- Country of Origin United Kingdom
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 4 in |
Overall Length | 4 in |
Overall Height | 12 in |
Details
Item | TBN Reagent Test |
Type | Replacement |
Used For | Measurement of Total Base Number Depletion In Lubricants |
For Use On | Mfr. No. FGK1108PA |
Application | Tester |
Material | Plastic |
Number of Pieces | 1 |
Features | Reagents Are In accordance with IATA/IMDG/IRD Air/Marine/Road Transportation Codes |
Product Type | TBN Reagent Test |
Compatible Tool Type | Fluid Analysis Kit |
Compatible with Manufacturer Model Number | FGK1108PA |
Compatible Manufacturer Part Number | FGK1108PA |
Compatible Manufacturer Model Number | FGK1108PA |
For Use with Mfr. Model Number | FGK1108PA |
For Use With Mfr. Model Number | FGK1108PA |
Description
TBN Reagent Test, Product Type TBN Reagent Test, Compatible Tool Type Fluid Analysis Kit, Overall Height 12 in, Overall Width 4 in, Overall Length 4 in, Compatible Manufacturer Part Number FGK1108PA, Compatible Grainger Part Number 45YM94, Includes Not Applicable, Features Reagents Are In accordance with IATA/IMDG/IRD Air/Marine/Road Transportation Codes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, C60 (C60)
- GROTE Round Convex Mirror, 8", Offset Ball-Stud (12173)
- BOSCH Engine Stand 2000 Lb Motor-Rot (1735B)
- STEELMAN Battery Terminal Pliers (77020)
- AUTEL Advanced Commercial Vehicle Diagnostics Tablet with wireless J2534 VCI (AULMS909CV)
- MOTORMITE TESTER-AUTO CHARGE SYSTEM ANALYZER TOOL (84502)
- MECHANIC IN A BOTTLE Gas Test Swabs, 3 Swabs (7-903-12)
- FLUKE Industrial True Rms Multimeter (2074974)
- PERFORMANCE TOOL Self-Powered Timing Light, W80578 (W80578)
- TOPDON BT300P Battery, Charging System, and Cranking System Analyzer with Built-In Printer (TDP-TD52110048)
- WESTWARD Antifreeze/Coolant Tester, Disc (1DXL6)
- Parker Automotive Diagnostic & Testing Instruments