Shop All Automotive Diagnostic & Testing Instruments
Parker
TAN Drop Test, Replacement, Plastic
Mfr # FGK24743PA
Zoro # G3232728
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Material Plastic
- Used For Measurement of Water In Oil
- Number of Pieces 1
- Application Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FGK24743PA
- Zoro # G3232728
- Country of Origin United Kingdom
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Height | 12 in |
Overall Length | 4 in |
Overall Width | 4 in |
Details
Item | TAN Drop Test |
Type | Replacement |
Material | Plastic |
Used For | Measurement of Water In Oil |
Number of Pieces | 1 |
Application | Tester |
For Use On | Mfr. No. FGK1108PA |
Product Type | TAN Drop Test |
Compatible with Manufacturer Model Number | FGK1108PA |
Compatible Tool Type | Fluid Analysis Kit |
Compatible Manufacturer Part Number | FGK1108PA |
Compatible Manufacturer Model Number | FGK1108PA |
For Use with Mfr. Model Number | FGK1108PA |
For Use With Mfr. Model Number | FGK1108PA |
Description
TAN Drop Test, Product Type TAN Drop Test, Compatible Tool Type Fluid Analysis Kit, Overall Height 12 in, Overall Width 4 in, Overall Length 4 in, Compatible with Manufacturer Model Number FGK1108PA, Compatible with Grainger Part Number 45YM94, Includes Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mounting Bracket, 4 In Lamps (43572)
- SKF Shaft Seal, 2-7/16 x 3-11/32 x 3/8", CRWA1, NBR (24287)
- DAYCO 05-09 Land Rover 4.4L V-Ribbed Belt, 5080335 (5080335)
- ILC Replacement for Welch Allyn 03100-u replacement light bulb lamp (03100-U WELCH ALLYN)
- ROBINAIR Super Concentrated A/C Dye, 8 oz Bottle (16241)
- IPA Fuse Saver Master Kit, 13 Pieces (8016)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIESEL COMPRESSION TESTER SET (KHTU-15-53)
- BOSCH ADS 625X Diagnostic Scan Tool (BSD3975)
- STEELMAN EngineEAR Replacement Metal Probe (413)
- ASSOCIATED PAINT Maskng Lqud H2O Clr 1Qt (80-400-4)
- ABRITES ADVI SAE J1850 adapter for AVDI J1850 (ABRITES-AVDI-J1850)
- Parker Automotive Diagnostic & Testing Instruments