Shop All Flange Coupling Kits
Parker
T3-CODE 61 FL-90
Mfr # 19T3-20-20
Zoro # G009825175
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 19T3-20-20
- Zoro # G009825175
- Country of Origin United States
- Category Flange Coupling Kits
Description
Parker's Flange and Flare Adapters assist with making challenging routing situations easier by providing different connection types for hydraulic systems. We offer flanges that accommodate numerous end configurations. Our Flanges and Flare Adapters meet and/or exceed all industry standards and specifications, and only Parker can provide the most efficient and appropriate flange for every hose product. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Numerous end configurations available - Unique connection types to make tough routing situations easier - Meets and/or exceeds industry standards Applications: - Petroleum base hydraulic fluids and lubricating oils
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 3 Outlets, Outlet Size 3/4", 9" L (M40-750-3)
- SMC Rotary Actuator Table, Size100, Basic Type (MSQB100R)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566654, Pressure Line, 3 micron, Outside-In (MF0060485)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56H Frame (30PT71)
- DODGE Para-Flex 10603 Type H Flange Assembly1-11/16 in Dia Bore7.38 in OD1 in L Through BoreCast Iron (010603)
- AAON KIT BELTPULLEY ERC74 SERIES (R30740)
- DAYTON Flange Coupling Kit (6HJ81)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 40mm Aluminum Worm Gear Reducer (CALM40-OPF)
- DODGE Para-Flex 10605 Type H Flange Assembly, 2-11/16 in Bore, 9-1/4 in OD, 1-3/4 in L Through Bore (010605)
- DODGE Para-Flex 10604 Type H Flange Assembly, 2-1/8 in Bore, 8.38 in OD, 1-1/4 in L Through Bore (010604)
- WORLDWIDE ELECTRIC Worldwide Electric Output Flange For CALM Series 63mm Aluminum Worm Gear Reducer (CALM63-OPF)
- Parker Gear Drives & Speed Reducers