Shop All Press-Fit Tube Fittings
Parker
SWIVEL NUT RUN
Mfr # 16 R6BU-S
Zoro # G009819792
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 16 R6BU-S
- Zoro # G009819792
- Country of Origin United States
- Category Press-Fit Tube Fittings
Description
Parker's 24 Deg Flareless tube fittings, Ferulok, have a visible bite which allows the fitting assembler to visually inspect the bite quality, which significantly minimizes the risk of improper assembly and related service problems in hydraulic connections. The rear compression grip of the ferrule firmly holds the nut and tubing, dampening the effects of vibration and extending the life of the joint. Exceeding the requirements of SAE J514, Ferulok Flareless fittings are especially suitable for use with applications requiring tube wall thicknesses ranging from medium to extra heavy. Markets: - Machine Tool - Military Ground Systems - Compressor - Off-Shore Oil & Gas - Power Plants - Lubrication - R & D Features/Benefits: - Hardened ferrule creates a visible heavy bite so no inspecting gauges are required. - Compression grip at rear of ferrule dampens the effects of vibration which extends the life of the joint in rigorous applications. - Especially suitable for use with tube wall thickness ranging from medium to heavy - Metal-to-metal sealing makes it suitable for a broad range of temperature and media types. - Parker's Robust Port Stud on adjustable ports is manufactured with a longer locknut virtually eliminating washer damage and potential leaks, as well as making assembly virtually mistake-proof. This feature improves customer internal efficiencies and reduces rework costs resulting from backup washer damage commonly seen with traditional SAE adjustable port ends in the market. - Steel fittings come standard with ToughShield Plus plating which substantially exceeds the SAE corrosion hour requirements for red rust, lasting up to 3,000 hours without red rust as found by an independent test facility tested to ASTM B117/ISO 9227. - No special tooling is required for smaller sizes of Ferulok which can be assembled by wrench for sizes up to 3/4''. - Stainless Steel nuts have a coating to prevent galling. - Offered in steel and stainless steel in sizes: 1/8'' through 2'' with working pressures up to 6000 psi. Applications: - Hydraulic fluid and gas handling connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Twin Series, 1/2 In Tube, C (T2008C)
- ZORO SELECT 1/4" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4F-B)
- ZORO SELECT Strainer w/Drain Holes, 800psi, 2-1/2"Size (06S011N03212)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0150X4.00-7-6)
- DIXON King Hex Nipple, 3/8-18 x 3/8 in Nominal, MNPT x Hose, Steel, Plated, Domestic (KHN331)
- VIEGA Viega MegaPressG coupling With stop, 1" x 1" (25011)
- VIEGA Viega ProPress XL adapter flange, 3" - 4 (20858)
- VIEGA Viega ProPress XL 45 street elbow, 2-1/2" x 2-1/2" (20668)
- VIEGA Viega MegaPress adapter, 1" x 1" (90270)
- VIEGA 1/2 in. x 1/2 in. Zero Lead Bronze 90-Degree Drop Ear Elbow (79190)
- VIEGA Viega ProPress tailpiece, 1/2" x 1" (79800)
- Parker Tube Fittings