Shop All Hydraulic Hose Adapters & Plugs
Parker
Swivel Nut Elbow, Zinc Steel, ORFS, 3/8In
Mfr # 6 C6LO-S
Zoro # G3460904
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Elbow
- Fitting Material Steel
- Fitting Connection Type Female ORFS x ORFS
- Thread Size 11/16-16
- Tube Fitting Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6 C6LO-S
- Zoro # G3460904
- Country of Origin Philippines
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 11/16-16 |
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 5/32 in |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Swivel Nut Elbow, 90 Degrees, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type Swivel FNPT O-Ring, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30162, Pressure Line, 5 micron, Outside-In (MF0058550)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB18H200 (TB18H200)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 1-1/4 (CB222610)
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (BX30)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1In (16-12 FLO-S)
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- PARKER Hydraulic Hose Adapter, 1.25" L, 7200 psi (1/4 X 1/8 FF-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (16 PNLO-SS)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (1/4 FF-SS)
- WORLD WIDE FITTINGS ORFS 90° Male Elbow Stainless Steel (FS2501X16X16SS)
- Parker Hydraulic Hoses & Fittings