Shop All Brake Parts
Parker
Swivel Male Run Tee, 3/8 in. Tube Size
Mfr # 171PTC-6-4
Zoro # G5434865
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Sub-Category Tees
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Type DOT Fitting
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 171PTC-6-4
- Zoro # G5434865
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Pipe Size | 1/4 in |
Outside Dia. | 3/8 in |
Length | 1.21 in |
Thread Size | 1/4 in |
Hex Size | 11/16 in |
Overall Length | 2 5/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Swivel Male Run Tee, Application Air, Color Gold, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND New Compressor, CO4815C (CO4815C)
- ILC Replacement for ONAN 191-1808-04 STARTER (191-1808-04 STARTER)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.50 Oz., PK25 (P250Z)
- BOSCH Disc Brake Pads, BE1377H (BE1377H)
- PARKER Union Tee, 5/32 in. Tube Size, 0.85 in. L (164PTC-5/32)
- PARKER Bulkhead Connector, Female, 1/4" Tube Size (66PTCBH-4-4)
- PARKER Air Brake Tubing, 1/8 In. OD, Yel (PFT-2A-YEL-100)
- PARKER Adapter, 1/4 in. Tube Size, 1.71 in. L (37PTCSP-4-6)
- PARKER Male Elbow, Brass, 1.06" L, Push to Connect (QVS169PTCNSL-6-4)
- PARKER Male Connector, DOT Fitting, 2.03" L (68PTC-12-12)
- PHILLIPS Gladhand, Emergency, Air Brake, Straight Mount, Red, 1/2 Female Pipe Thread (12-008)
- Parker Brake Parts