Shop All Brake Parts
Parker
Swivel Male Run Tee, 1/8 in. Thread Size
Mfr # 171PTC-4-2
Zoro # G5434880
original price:
$18.95
9% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Sub-Category Tees
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Application Air
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 171PTC-4-2
- Zoro # G5434880
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Pipe Size | 1/8 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 1 7/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Swivel Male Run Tee, Application Air, Color Gold, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT MINIATURE RECTANGULAR MAGNETIC DOOR SWITCH (374198)
- REDLINE DETECTION Redline Ready Smoke Leak Detector (95-0400)
- POWER UP! USB Charger-Car Plug 32w 2 Ports USB USB-C (191-05682)
- MTD Wheel Asm-11 X 2 S (634-05063)
- PARKER Air Brake Tubing, 1/4 In. OD, Yell (1120-4A-YEL-250)
- PARKER Air Brake Tubing, 3/4 In. OD, Grn (1120-12B-GRN-250)
- PARKER Air Brake Tubing, 3/8 In. OD, Grn (1120-6B-GRN-250)
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-100)
- PARKER Male Run Tee, 3/8 in. Tube Sz, 2.25 in. L (371PTCSP-6-6)
- PARKER Air Brake Tubing, 1/8 In. OD, Red (PFT-2A-RED-100)
- PARKER Female Elbow, 45 deg., 3/8 in. Tube Size (179PTC-6-2)
- Parker Automotive Brakes