Shop All Brake Parts
Parker
Swivel Male Run Tee, 1/2 in. Tube Size
Mfr # 171PTC-8-6
Zoro # G5434856
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Sub-Category Tees
- Material Brass
- Application Air
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 171PTC-8-6
- Zoro # G5434856
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Pipe Size | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Overall Length | 3 3/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Description
Swivel Male Run Tee, Application Air, Color Gold, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Pipe Size 3/8 in, Includes Pre-Applied Thread Sealant No, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3 3/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO ARG-1003 Sight Glass Fits ARG-1000 (ARG-1003)
- BELLTECH NITRO DROP 2 SHOCK SET (9148)
- 3M Rust Converter, 1 qt., PK6 (3513)
- DIXON Jack Chain with S-Hook, Carbon Steel, Domestic (CH-C-12)
- PARKER Manifold, Nylon, 4.00 in. L (24M-6-4)
- PARKER Male Y Connector, 1/4 in. Tube, 1.96 in. L (368PTC-4-2)
- PARKER Air Brake Tubing, 1/2 In. OD, Blue (1120-8B-BLU-100)
- PARKER Male Y Connector, 3/8 in. Tube, 2.56 in. L (368PTC-6-4)
- PARKER Swivel Male Branch Tee, Brass, 1.22 in. L (172PTC-6-6)
- PARKER Male Branch Tee, 3/8 in. Thread, 2.02 in L (372PTCSP-6-6)
- SYNFLEX Air Brake Tubing, Type B, 5/8 In OD, Red (3270-1012-0100)
- Parker Brake Parts