Shop All Hydraulic Hose Adapters & Plugs
Parker
Swivel Connect, Zinc Steel, SAE, 3/4In
Mfr # 12 F65OL-S
Zoro # G1929697
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type Female ORFS x SAE-ORB Male
- Thread Size 1-1/16-12
- Tube Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12 F65OL-S
- Zoro # G1929697
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 1-1/16-12 |
Tube Size | 3/4 in |
Overall Length | 2 11/32 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Hex Size | 1 1/4 in |
Thread Size B | 1 1/16-12 |
Fitting Side A Tube Outer Diameter | 3/4 in |
Threading Size | 1 1/16-12 |
For Tube Outside Diameter | 3/4 in |
Length | 2.34" |
Description
Straight Thread Swivel Connector, Application Air, Fitting Side A Connection Type Swivel FNPT O-Ring, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 2 11/32 in, Specific Fitting Shape Straight Swivel Adapter, Compatible Fitting Brands Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/16-20, Tee, 1.8In (203102-4-4S)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- BOWER Tapered Roller Bearing Cone - 1.4365 In Id X 1.01 In W (2794)
- DAYTON BX120 Cogged V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (6L301)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 4500 psi (3/8 CD-SS)
- PARKER Hydraulic Hose Adapter, 2.46" L, 3000 psi (1/2 MMO-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (32 PNLO-S)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 FG-SS)
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/4 PTR-SS)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 1/2-20, Tee (2033-5-5S)
- Parker Hydraulic Hose Adapters & Plugs